Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Mounting Nut, F/30mm Push Buttons

  • Mfr # 10250TA95

  • Zoro # G5224606


product price: $70.89
/ea

Key Features

For Use With
Push Buttons
Size
30 mm
Type
30.5 mm, Heavy-Duty
Series
10250T
Product Length/Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TA95
Zoro #
G5224606
UPC #
786680124495
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.8 in
Product Height
5.4 in
Product Width
1.7 in
Compatible Panel Cutout Diameter
30 mm

Details

Item
Mounting Ring Installation Tool
For Use With
Push Buttons
Type
30.5 mm, Heavy-Duty
Series
10250T
Certifications
UL Listed
Used with
Lever type selector switch operator
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton mounting nut wrench
Compatible with Series
10250T
Compatible Product Type
Push Buttons, Selector Switches

Description

Panel Mounting Nut, Wrench Notched, For Use With All 30mm Pushbuttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.