Zoro Homepage

Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red

  • Mfr # 10250TA16

  • Zoro # G5219304


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Red
Size
30 mm
For Use With
Push Buttons
Includes
Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TA16
Zoro #
G5219304
UPC #
786680124174
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2.1 in
Product Height
3.3 in
Product Length/Depth
2.4 in
Panel Cutout Diameter
30 mm

Details

Item
Padlock Attachment
Material
Plastic
Color
Red
For Use With
Push Buttons
Includes
Padlock
Type
30.5 mm, Heavy-Duty
Bezel
Chrome
Mounting method
Flush
Compliances
CE Marked
Actuator color
Red
Series
10250T
Certifications
UL Listed
Rating
NEMA 3
Operating Mode
Latch down, hand
Illumination
Non-illuminated
Actuator material
Plastic
Product Name
Eaton 10250T pushbutton operator
Compatible with Series
10250T
Compatible Product Type
Flush Push Buttons

Description

Flush PushbuttonFor Use With All 30mm PushbuttonsIncludes Padlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.