Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illum Push Button Operator, Black, Size: 30 mm

  • Mfr # 10250T101

  • Zoro # G5227661


product price: $68.69
/ea

Key Features

Color
Black
Head Material
Plastic
Bezel Material
Zinc Die Cast
IP Rating
IP65
Standards
CE, CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T101
Zoro #
G5227661
UPC #
786680121548
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.9 in
Product Height
2.2 in
Product Width
1.8 in
Panel Cutout Diameter
30 mm
Overall Width
1.8 in
Overall Height
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.9 in

Details

Item
Flush Push Button
Color
Black
Head Material
Plastic
Bezel Material
Zinc Die Cast
IP Rating
IP65
Standards
CE, CSA, UL Listed
Action
Momentary
Type of Operator
Flush Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Bezel
Chrome
Type
Class I division 2
Terminal Connection
Screw Clamp
Certifications
UL Listed
Mounting method
Flush
Actuator material
Plastic
Degree of protection
NEMA 4X
Illumination
Non-illuminated
Operating Mode
Momentary
Compliances
CE Marked
Actuator color
Black
Rating
NEMA 3R
Series
10250T
Product Name
Eaton 10250T pushbutton
Operator Material
Polymer
Operating Temperature - Maximum
150 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Head Color
Black
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
1 Degrees F
Operator Illumination
Non-Illuminated
Push Button Style
Flush

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Black, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.