Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illum Push Button Operator, Yellow

  • Mfr # 10250T174

  • Zoro # G5227966


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Bezel Material
Zinc Die Cast
IP Rating
IP65
Head Material
Metal
Basic Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T174
Zoro #
G5227966
UPC #
786680122149
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2 in
Product Width
2.4 in
Product Length/Depth
3.4 in
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Overall Width
2.4 in
Overall Depth
3.4 in
Overall Height
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Mushroom Head Push Button
Color
Yellow
Bezel Material
Zinc Die Cast
IP Rating
IP65
Head Material
Metal
Basic Material
Metal
Action
Momentary
Standards
CE, CSA, UL Listed
Type of Operator
65mm Mushroom Head
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Type
Pushbutton
Bezel
Chrome
Actuator color
Yellow
Rating
NEMA 3R
Actuator material
Anodized aluminum
Illumination
Non-illuminated
Degree of protection
NEMA 13
Compliances
CE Marked
Bus material
Zinc die cast
Operating Mode
Momentary
Certifications
UL Listed
Series
10250T
Actuator
Jumbo mushroom
Product Name
Eaton 10250T pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Operating Temperature - Minimum
1 Degrees F
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Aluminum
Push Button Style
Mushroom Head
Head Color
Yellow
Operating Temperature - Maximum
150 Degrees F

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 65mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Zinc Die Cast, Color Yellow, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.