Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob

  • Mfr # 10250T1322

  • Zoro # G5228246


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1322
Zoro #
G5228246
UPC #
786680121951
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.1 in
Product Width
1.9 in
Product Length/Depth
1.9 in
Panel Cutout Diameter
30 mm
Overall Height
2.1 in
Overall Width
1.9 in
Overall Depth
1.9 in
Manufacturer Warranty Length
1 yr

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Knob
Action
Maintained/Maintained/Maintained
Operator Head Material
Metal
Cam
2
Operator Color
Black
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
3
Bezel Material
Anodized Aluminum
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position B
X
Switch Operation @ Position D
No Fourth Position
Standards
CSA, UL Listed
Switch Operation @ Position A
X
Switch Operation @ Position C
X
Key Number
No Key
IP Rating
IP65
Series
10250T
Throw type
60°
Type
30.5 mm, Heavy-Duty
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions
3
Actuator color
Black
Compliances
CE Marked
Illumination
Non-illuminated
Actuator
Knob
Certifications
UL Listed
Cam code
Cam 2
Product Name
Eaton 10250T pushbutton
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Positions
3
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Metal, Bezel Material Anodized Aluminum, Bezel Color Chrome, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Cam 2, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.