Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever

  • Mfr # 10250T21LB

  • Zoro # G5226094


product price: $192.18
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T21LB
Zoro #
G5226094
UPC #
786680122521
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2 in
Product Length/Depth
3.4 in
Product Width
2.4 in
Overall Width
2.4 in
Overall Height
2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Depth
3.4 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Operator Head Material
Polymer
Cam
3
Color
Black
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Zinc
Position
3
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position B
OO
Includes
Assembled Pushbutton
Switch Operation @ Position C
OX
Switch Operation @ Position D
No Fourth Position
Standards
CE, CSA, UL Listed
Switch Operation @ Position A
XO
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/P600
IP Rating
IP68
AC Contact Rating
10 A @ 600 V
Series
10250T
DC Contact Rating
5 A @ 250 V
Contact configuration
2 NO
Type
30.5 mm, Heavy-Duty
Throw type
60°
Certifications
CSA Certified
Rating
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Compliances
CE Marked
Actuator
Lever
Illumination
Non-illuminated
Number Of Positions
3
Actuator color
Black
Product Name
Eaton 10250T pushbutton
Switch Function @ 2nd Position
Off
Contact Block Material
Metal
Operator Head Type
Long-Handled Knob
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Head Color
Black
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Number of Positions
3
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Lever, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.