Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illuminated Push Button, 30mm, Green

  • Mfr # 10250T33G

  • Zoro # G5229795


product price: $267.24
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Green
Basic Material
Metal
Legend
No Legend
Type of Operator
65mm Mushroom Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T33G
Zoro #
G5229795
UPC #
786680119750
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Overall Depth
1 in
Overall Width
1 in
Mushroom Head Diameter
65 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Details

Item
Mushroom Head Push Button
Material
metal
Color
Green
Basic Material
Metal
Legend
No Legend
Type of Operator
65mm Mushroom Head
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Bezel
Chrome Plated Zinc Die Cast
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Number of Operators
1
Standards
CE, CSA, UL Listed
Head Material
Metal
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Contact Rating
10A @ 600V AC
Product Type
Push Button Operators
Bezel Material
Chrome Plated Zinc Die Cast
Type
Pushbutton
Illumination
Non-illuminated
Bus material
Zinc die cast
Operating Mode
Momentary
Series
10250T
Compliances
CE Marked
Actuator material
Anodized aluminum
Rating
NEMA 13
Degree of protection
NEMA 3R
Contact configuration
1 NO-1 NC
Actuator color
Green
Actuator
Jumbo mushroom
Certifications
UL Listed
Product Name
Eaton 10250T pushbutton
Operating Temperature - Maximum
150 Degrees F
Operator Voltage Rating - Maximum
120 V AC/DC
Operator Illumination
Non-Illuminated
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Push Button Style
Mushroom Head
Head Color
Green
AC Contact Rating
10 A @ 600 V
Operator Material
Metal
DC Contact Rating
5 A @ 250 V
Number of Indicator Lights
0
Operating Temperature - Minimum
1 Degrees F

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.