Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Non-Illuminated Push Button, Yellow

  • Mfr # 10250T23Y

  • Zoro # G5229621


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Yellow
Head Material
Metal
Action
Momentary
Bezel
Chrome Plated Zinc Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T23Y
Zoro #
G5229621
UPC #
786680119514
Country of Origin
United States

Dimensions

Size
30 mm
Product Height
2 in
Product Length/Depth
3.5 in
Product Width
2.5 in
Overall Depth
3.5 in
Overall Width
2.5 in
Manufacturer Warranty Length
1 yr
Overall Height
2 in
Panel Cutout Diameter
30 mm

Details

Item
Flush Push Button Operator
Material
metal
Color
Yellow
Head Material
Metal
Action
Momentary
Bezel
Chrome Plated Zinc Die Cast
Legend
No Legend
IP Rating
IP65
Number of Operators
1
Type of Operator
Flush Button
Contact Rating
10A @ 600V AC
Standards
CE, CSA, UL Listed
Contact Form
1NO
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Terminal Connection
Screw Clamp
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Product Type
Push Button Operators
Bezel Material
Chrome Plated Zinc Die Cast
Type
Pushbutton
Contact configuration
1 NO
Series
10250T
Operating Mode
Momentary
Certifications
UL Listed
Actuator material
Plastic
Compliances
CE Marked
Illumination
Non-illuminated
Rating
NEMA 3
Mounting method
Flush
Actuator color
Yellow
Product Name
Eaton 10250T pushbutton
DC Contact Rating
5 A @ 250 V
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Head Color
Yellow
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
1 Degrees F
AC Contact Rating
10 A @ 600 V
Operating Temperature - Maximum
150 Degrees F
Push Button Style
Flush
Operator Voltage Rating - Maximum
120 V AC/DC

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.