Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Pilot Light, 120VAC, Amber

  • Mfr # 10250T34A

  • Zoro # G5225026


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T34A
Zoro #
G5225026
UPC #
786680123108
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.1 in
Width
2.4 in
Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.4 in
Overall Height
3.2 in
Panel Cutout Diameter
30 mm
Overall Depth
2.1 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP65
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Body Material
Metal
Replacement Lamps
4VCW2
Lamp Voltage
6V AC/DC
Includes
Light Module, Operator
Type
Heavy-Duty Watertight/Oiltight
Light Unit Type
Incandescent, transformer
Light Unit Voltage
120 Vac
Actuator
Standard
Compliances
CE Marked
Series
10250T
Certifications
UL Listed;CSA Certified
Product Name
Eaton 10250T pushbutton
Style
30.5 mm
Rating
NEMA 12;NEMA 4X;NEMA 3;NEMA 4;NEMA 3R;NEMA 13
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Voltage Rating - Maximum
120 V AC
Resistance Properties
Oil and Grease Resistant, Watertight
Includes Lamp Module
Lamp Module Included
Lamp Color
Amber
Lens Color
Amber
Includes Lens
Lens Included
Lamp Voltage - Maximum
120 V AC
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.