Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Pilot Light, 120VAC, Green

  • Mfr # 10250T34G

  • Zoro # G5225211


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T34G
Zoro #
G5225211
UPC #
786680123122
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
2.1 in
Length
2.4 in
Height
3.4 in
Manufacturer Warranty Length
1 yr
Overall Height
3.4 in
Overall Width
2.1 in
Panel Cutout Diameter
30 mm
Overall Depth
2.4 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC/DC
Standards
CE, CSA, UL Listed
Includes
Light Module, Operator
Replacement Lamps
4VCW2
Body Material
Metal
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type
Heavy-Duty Watertight/Oiltight
Series
10250T
Product Name
Eaton 10250T pushbutton
Rating
NEMA 12;NEMA 3;NEMA 3R;NEMA 4X;NEMA 13;NEMA 4
Certifications
UL Listed;CSA Certified
Actuator
Standard
Light Unit Voltage
120 Vac
Style
30.5 mm
Compliances
CE Marked
Light Unit Type
Incandescent, transformer
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
120 V AC
Lens Color
Green
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Chrome Plated
Includes Lens
Lens Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC
Lamp Color
Green

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.