Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Pilot Light, LED, 24VAC/DC, Red

  • Mfr # 10250T197HLRP24

  • Zoro # G8737145


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T197HLRP24
Zoro #
G8737145
UPC #
-
Country of Origin
United States

Dimensions

Size
30 mm
Width
0.01 in
Height
0.01 in
Length
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Indicating Light
Voltage
24V AC/DC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Lamp Voltage
24V AC/DC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Body Material
Metal
Standards
CE, CSA, UL Listed
Type
Watertight/Oiltight
Product Name
Eaton 10250T pushbutton
Series
1250T
Certifications
UL Listed;CSA Certified
Light Unit Type
LED, full voltage
Actuator
Standard
Compliances
CE Marked
Light Unit Voltage
24 Vac/dc
Rating
NEMA 4X;NEMA 4;NEMA 3S;NEMA 3;NEC Class I Division 2, Groups B, C and D;NEMA 12;NEMA 13;NEMA 3R
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Lamp Voltage - Maximum
24 V AC/DC
Includes Lens
Lens Included
Resistance Properties
Oil and Grease Resistant, Watertight
Includes Lamp Module
Lamp Module Included
Lens Color
Red
Body Finish
Chrome Plated
Lamp Color
Red
Voltage Rating - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 3S, 4, 4X

Description

Indicating Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.