Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic

  • Mfr # 10250TC1N

  • Zoro # G5221221


product price: $16.99
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
Red
Size
30 mm
Standards
CE, CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TC1N
Zoro #
G5221221
UPC #
786680128073
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.2 in
Product Height
.8 in
Product Width
1.2 in
Panel Cutout Diameter
30 mm
Overall Height
0.8 in
Overall Width
1.2 in
Overall Depth
1.2 in
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Red
Standards
CE, CSA, UL Listed
For Use With
Eaton 10250T lluminated PiIot Lights
NEMA Rating
1, 12, 13, 2, 3, 3R, 3S, 4, 4X
IP Rating
IP65
Legend
Blank
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Actuator color
Red
Series
10250T
Used with
Indicating light or master test pushbutton
Compliances
CE Marked
Bus material
Plastic
Certifications
UL Listed
Product Name
Eaton 10250T pushbutton lens
Compatible with Series
10250T
Compatible with Brand
Eaton
Compatible Lamp Type
Incandescent, LED
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 3S, 4, 4X

Description

Pilot Light Lens, Red, For Use With Eaton 10250T lluminated PiIot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.