Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Pilot Light, Press, 120VAC, Red

  • Mfr # 10250T74NR

  • Zoro # G5225333


product price: $341.24
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T74NR
Zoro #
G5225333
UPC #
786680124099
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Height
4.6 in
Width
2.2 in
Length
2.5 in
Overall Depth
2.5 in
Overall Height
4.6 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
2.2 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamps
4VCW2
Lamp Voltage
6V AC/DC
Body Material
Metal
IP Rating
IP65
Standards
CE, CSA, UL Listed
Includes
Light Module, Operator
Type
Heavy-Duty Watertight/Oiltight
Series
10250T
Light Unit Type
Incandescent, transformer
Certifications
UL Listed;CSA Certified
Actuator
PresTest
Style
30.5 mm
Product Name
Eaton 10250T pushbutton
Light Unit Voltage
120 Vac
Compliances
CE Marked
Rating
NEMA 12;NEMA 13;NEMA 3;NEMA 4;NEMA 3R;NEMA 4X
Lamp Voltage - Maximum
120 V AC
Includes Push-To-Test
Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lens Color
Red
Body Finish
Chrome Plated
Lamp Color
Red
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.