Zoro Homepage

Cutler-Hammer Pilot Light, Without Lens, 120VAC

  • Mfr # 10250T226N

  • Zoro # G5226566


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC/DC
Lamp Type
Neon
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T226N
Zoro #
G5226566
UPC #
786680122613
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Height
3.4 in
Width
2.1 in
Length
2.4 in
Overall Width
2.1 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Height
3.4 in
Overall Depth
2.4 in

Description

Pilot Light, Voltage 120V AC/DC, Lamp Type Neon, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC/DC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.