Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Lights EA

  • Mfr # 10250T226N

  • Zoro # G321849590


product price: $51.79
/ea

Key Features

NEMA Rating
NEMA 3, 3R, 3S, 4, 4X, 12, 13
Standards
UL 508, CSA C22.2, CE
Lamp Type
Incandescent, Neon
Body Material
Chrome Plated Die-Cast Zinc
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T226N
Zoro #
G321849590
UPC #
10782113148219
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

NEMA Rating
NEMA 3, 3R, 3S, 4, 4X, 12, 13
Standards
UL 508, CSA C22.2, CE
Lamp Type
Incandescent, Neon
Body Material
Chrome Plated Die-Cast Zinc

Description

30.5 MM, 120 VAC/VDC Neon, Incandescent LA, Chrome Plated Die-Cast Zinc, Standard, Pushbutton Indicating Light

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.