Zoro Homepage

Pilot Lights EA

  • Mfr # E34RPB120

  • Zoro # G121850154


product price: $71.65
/ea

Key Features

Size
30.5 mm
Lamp Type
Incandescent
Standards
UL, CSA, CE, FDA 3-A
Body Material
Epoxy Coated Die-Cast Zinc
NEMA Rating
NEMA 3, 3R, 3S, 4, 4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34RPB120
Zoro #
G121850154
UPC #
10782113704422
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Lamp Type
Incandescent
Standards
UL, CSA, CE, FDA 3-A
Body Material
Epoxy Coated Die-Cast Zinc
NEMA Rating
NEMA 3, 3R, 3S, 4, 4X, 12, 13

Description

E34 120V RESISITIVE PRES-TEST IND LIGHT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.