Zoro Homepage

Programmable Logic Controller

  • Mfr # ELC-EX16NNDN

  • Zoro # G308619536


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Type
ELC expansion
Load current - max
100 mA at 24 Vdc
Series
ELC
Product Height
2.75 in
Product Length/Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELC-EX16NNDN
Zoro #
G308619536
UPC #
-
Country of Origin
United States

Dimensions

Product Height
2.75 in
Product Length/Depth
4.5 in
Product Width
3.75 in
Overall Width
3.75 in
Overall Depth
4.5 in
Overall Height
2.75 in

Details

Item
PLC
Type
ELC expansion
Load current - max
100 mA at 24 Vdc
Series
ELC
Input
16 DC
Product Type
Programmable Logic Controller
Input Circuit Voltage - Maximum
16 V DC
Current
100 mA
DC Voltage Rating
24V DC

Description

PLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.