
Push Button Switch, Mushroom Head, Maintained Action, Push/Pull Release, Illuminated, Green
Mfr # E34M3
Zoro # G114797268
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E34M3
Zoro #
G114797268
UPC #
78211370398
Country of Origin
Dominican Republic
Dimensions
Size
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Standards
UL Listed
Legend
Blank
Type
Lens
Color
Green
Description
EATON E34 PUSHBUTTON LENS, E34 SERIES, ILLUMINATED PUSH-PULL OPERATOR LENS, GREE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.