
Pushbuttons EA
Mfr # E29KPR
Zoro # G914797796
product price: $10.25
/eaKey Features
Push Button Style
Mushroom Head
Action
Maintained
Panel Cutout Diameter
17 mm
Head Color
Red
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E29KPR
Zoro #
G914797796
UPC #
10782113130184
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
17 mm
Size
17 mm
Details
Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Head Color
Red
Head Material
Metal
Type
Lens
Color
Red
Description
17 MM, Red, Plastic, Indicating Light Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.