
RED PUSHBUTTON
Mfr # 10250T31R
Zoro # G013118195
product price: $75.38
/ea
Free Shipping & Returns
Key Features
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T31R
Zoro #
G013118195
UPC #
-
Country of Origin
Unknown
Dimensions
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Description
CUTLER HAMMER 10250T31R RED PUSHBUTTON
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.