Zoro Homepage

Cutler-Hammer Reflector, Round, 3 In, 3000X

  • Mfr # E51KR84

  • Zoro # G3350627


product price: $19.49
/ea

Key Features

Material
Plastic
Shape
Round
Depth
0.125 in
Luminance Factor
3000X
Max. Temp.
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51KR84
Zoro #
G3350627
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.125 in
Width
3"
Diameter
3 in
Length
3"
Product Width
.35 in
Product Height
3.3 in
Size
3 in diameter
Product Length/Depth
.02 in
Thickness
3 mm
Overall Diameter
84 mm

Details

Item
Round Sensor Reflector
Material
Plastic
Shape
Round
Luminance Factor
3000X
Max. Temp.
158 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
Color
Silver
Mounting Hole
Center
Product Type
Photoelectric Sensor Reflector
Series
E51
Enclosure Material
Plastic
Certifications
UL Listed
Type
Photoelectric Sensor
Product Name
Eaton E51 NEMA limit switch inductive proximity sensor reflector
Mounting Hole Location
Center
Operating Temperature - Maximum
158 Degrees F
Compatible Product Type
Polarized Retroreflective Photoelectric Sensors

Description

Round Sensor Reflector, For Use With Polarized Retroreflective Photoelectric Sensors, Color Silver, Material Plastic, Round Shape, Depth 0.125 in, Diameter 3 in, Luminance Factor 3000X, 158 Degrees F Max. Temp., Mounting Hole Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.