Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0

  • Mfr # 9-2876-5

  • Zoro # G3660483


product price: $261.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eaton Freedom Series NEMA Starters
Hz
50/60
Contactor Type
NEMA
Starter Size
0
Coil Volts
208V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2876-5
Zoro #
G3660483
UPC #
782114628836
Country of Origin
Dominican Republic

Dimensions

Starter Size
0
Product Width
1.8 in
Product Height
2.1 in
Product Length/Depth
2 in
NEMA Size
0

Details

For Use With
Eaton Freedom Series NEMA Starters
Hz
50/60
Contactor Type
NEMA
Item
Replacement Coil
Coil Volts
208V AC
Type
NEMA
Used with
Used with Freedom (NEMA 0, IEC D-F)
Coil voltage
208 V
Frequency rating
60 Hz
Product Name
Eaton motor control coil
Contactor Style
NEMA
Frequency
60 Hz
Compatible with Series
Freedom
Coil Voltage
208V AC

Description

Replacement Coil, Coil Voltage 208V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.