Zoro Homepage

Cutler-Hammer Selector Switch, Illum, 4 Pos, Lever, 30mm

  • Mfr # 10250ED1117-4LR

  • Zoro # G5270264


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Maintained
Contact Form
2NO/2NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250ED1117-4LR
Zoro #
G5270264
UPC #
786680118777
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2.02 in
Product Length/Depth
2.313 in
Product Height
3.253 in
Panel Cutout Diameter
30 mm
Overall Height
3.25 in
Overall Depth
2.31 in
Overall Width
2.02 in
Manufacturer Warranty Length
1 yr

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained/Maintained
Contact Form
2NO/2NC
Cam
3
Operator Head Material
Polymer
Color
Red
NEMA Rating
12, 13, 3, 3R, 4, 4X
Position
4
Bezel Material
Zinc
Bezel Color
Chrome
Standards
CCC, CE, CSA, GOST-R, Lloyd's Register
Lamp Type
Incandescent
IP Rating
IP68
Switch Operation @ Position C
OOXO
Switch Operation @ Position B
OXOO
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600 / P600
Replacement Lamp
Mfr. No. 755
Switch Operation @ Position A
XOOO
Switch Operation @ Position D
OOOX
Lamp Module Type
Transformer
Lamp Voltage
6V AC
Includes
Contact Block, Selector Switch Operator
Contact Rating
10A @ 660V AC/DC
DC Contact Rating
5 A @ 250 V
Series
10250T
AC Contact Rating
10 A @ 660 V
Contact configuration
1 NC-1 NO-1 NO-1 NC
Light unit type
Transformer
Operating mode
Maintained
Actuator color
Red
Illumination
Illuminated
Type
Lever
Compliances
CE Marked
Number Of Positions
4
Light unit voltage
120 V
Certifications
CSA Certified
Product Name
Eaton 10250T pushbutton selector switch
Switch Function @ 2nd Position
On
Number of Positions
4
Operator Illumination
Illuminated
Operator Head Type
Long-Handled Knob
Operator Head Color
Red
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
On
Switch Function @ 4th Position
On
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Switch Function @ 1st Position
On
Contact Block Material
Metal

Description

Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 660V AC/DC, NEMA Contact Rating Designation A600 / P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO, Switch Operation @ Position C OOXO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.