Cutler-Hammer Selector Switch Kit, H-O-A, RUN Light (Discontinued)
- Mfr # C400GK32A
- Zoro # G3653535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C400GK32A
Zoro #
G3653535
UPC #
782113538860
Country of Origin
United States
Dimensions
Starter Size
00 to 2
Product Width
4.1 in
Product Height
3.8 in
Product Length/Depth
5.9 in
Details
Item
Selector Switch Kit
Color
Red
NEMA Rating
1
For Use With
Type 1 Enclosed Starters
Legend
Hand/Off/Auto
Series
Freedom
Certifications
UL Listed
Light color
Red run pilot
Type
Selector switch kit
Voltage Rating
120 V
Starter Style
NEMA
Compatible with Series
Type 1 Enclosed Starters
NEMA Enclosure Rating
1
Operator
Selector Switch
Operator Function
Hand/Off/Auto
Description
Selector Switch Kit, NEMA Enclosure Rating 1, Color Red, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Selector Switch, Compatible with Series Type 1 Enclosed Starters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.