Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Switch Knob, Extended Lever, Orange, 30mm

  • Mfr # 10250TLO

  • Zoro # G5228535


product price: $15.19
/ea

Key Features

Size
30 mm
Color
Orange
For Use With
Eaton 10250T Series Selector Switches
Switch Style
Extended Lever
Series
10250T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TLO
Zoro #
G5228535
UPC #
786680124983
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.5 in
Product Width
1 in
Product Height
.5 in
Compatible Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Knob
Color
Orange
For Use With
Eaton 10250T Series Selector Switches
Switch Style
Extended Lever
Series
10250T
Used with
Selector switch, non-illuminated
Certifications
UL Listed
Compliances
CE Marked
Actuator color
Orange
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Product Name
Eaton 10250T pushbutton selector switch operator lever
Compatible with Series
10250T
Compatible Product Type
Selector Switches

Description

Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color OrangeLever Lever, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.