Zoro Homepage

Cutler-Hammer Thermal Unit, 4.82 to 5.26A

  • Mfr # FH32

  • Zoro # G4060095


product price: $58.89
/ea

Key Features

Full Load Amps
4.82 to 5.26
For Use With
Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure
4.82 to 5.26
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
4.82 to 5.26
Sensing Method
Bimetallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH32
Zoro #
G4060095
UPC #
786678629834
Country of Origin
Dominican Republic

Dimensions

FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure
4.82 to 5.26
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure
4.82 to 5.26
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure
4.82 to 5.26
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure
4.82 to 5.26
NEMA Size
0, 1, 2
Product Length/Depth
2.1 in
Product Width
1.3 in
Product Height
.8 in

Description

Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 4.08 to 4.39 A, 4.72 to 5.14 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.