Shop EATON CUTLER-HAMMER
See all product information
Create Account
Type BR Circuit Breaker, BRD Series, (2) 30A, (2) 40A, 4 Pole, 120/240 V
- Mfr # BRD230240
- Zoro # G111891358
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Series
BRD
Amps
(2) 30 A, (2) 40 A
Number of Poles
4
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Thermal Magnetic, Independent Trip, Quadplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRD230240
- Zoro #
- G111891358
- UPC #
- 78667637225
- Country of Origin
- Unknown
- Item
- Type BR Circuit Breaker
- Series
- BRD
- Amps
- (2) 30 A, (2) 40 A
- Number of Poles
- 4
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Thermal Magnetic, Independent Trip, Quadplex
- Circuit Breaker Mounting Style
- Plug-On
- Trip Type
- Thermal Magnetic
- DC Voltage Rating
- 120V DC, 240V DC
- Interrupt Rating
- 10 KiloA
- Circuit Breaker Voltage
- 120V AC, 240V AC
- Standards
- UL 489
- Circuit breaker type
- BR
- Number of poles
- Four-pole
- Interrupt rating
- 10 kAIC
Dimensions
- Width
- 2 IN
- Depth
- 3 IN
- Height
- 3 IN
- Max. Wire Size
- #14-4 AWG Cu/Al
Description
120/240 VAC, 30/40 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, BRD Breaker, Common Trip, Quadplex, Thermal Magnetic, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.