Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, Micro, 3 Wires, Unshielded

  • Mfr # E57P-12UPN4-Q

  • Zoro # G1881848


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Length
64 mm
Proximity Sensor Diameter
12 mm
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57P-12UPN4-Q
Zoro #
G1881848
UPC #
786685905815
Country of Origin
Mexico

Dimensions

Length
64 mm
Proximity Sensor Diameter
12 mm
Width
5 in
Depth
2 in
Length (Straight Wireway)
64 mm
Overall Height
69 mm
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Max. Detecting Distance
4 mm
Proximity Sensor Electrical Connection
4 Pin Micro Connector
Proximity Sensor Operating Frequency
2,000 Hz
Operating Temp. Range
-40 Degrees to 158 Degrees F
Max. Current Load
300mA
IP Rating
IP69K
Description/Special Features
Proximity Switch-Performance
Standards
UL Listed
Electrical Connection
Micro
Series
E57
Indicator Type
LED
Output Circuit Contact Form
NO
Style
Cylindrical, Inductive
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
3
NEMA Enclosure Rating
4X, 6P
Sensing Face Shielding
Unshielded
AC Voltage Rating
Not Rated
Body Material
Stainless Steel
Sensing Distance - Maximum
4 mm
Electrical Installation Type
Direct Connector
Output Circuit Current - Maximum
300 mA
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
2,000 Hz
DC Voltage Rating
10-48V DC
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Type
PNP
Number of Pins
4
Load Current - Maximum
10 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP69K, Case Material Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.