Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, 24.14 m, Bare Wire, 2 Wires, Unshielded
Mfr # E57LBL18A2E
Zoro # G916246223
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Sensing Face Shielding
Unshielded
Electrical Installation Type
Prewired Cable
Output Circuit Contact Form
NC
DC Voltage Rating
Not Rated
Includes Indicator Lights
Indicator Lights Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E57LBL18A2E
Zoro #
G916246223
UPC #
782113743240
Country of Origin
Mexico
Dimensions
Overall Height
18 mm
Cable Length
24.14 m
Overall Diameter
18 mm
Details
Sensing Face Shielding
Unshielded
Electrical Installation Type
Prewired Cable
Output Circuit Contact Form
NC
DC Voltage Rating
Not Rated
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
2
Load Current - Maximum
250 mA
Style
Cylindrical, Inductive
Standards
CE, CSA, UL Listed
IP Rating
IP67, IP69K
Operating Temperature - Minimum
-13 Degrees F
Electrical Connection
Bare Wire
Body Stainless Steel Grade
303
Series
E57
Body Material
Stainless Steel
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
AC Voltage Rating
20-250V AC
Item
Proximity Sensor
Sensing Distance - Maximum
8 mm
Description
Proximity Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.