Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Jumper kit, Series C Series, 60 A

  • Mfr # DC1F060

  • Zoro # G911891367


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Series
C
Amps
60 A
Circuit Breaker Type
DC Jumper kit
Width
4 in
Depth
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1F060
Zoro #
G911891367
UPC #
78668557307
Country of Origin
Unknown

Dimensions

Width
4 in
Depth
6.13 in
Height
4.25 in
Frame size
Frame J-K

Details

Item
DC Jumper kit
Series
C
Amps
60 A
Circuit Breaker Type
DC Jumper kit
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.