DC Power Supply, 100 to 240V AC, 12 V DC, 120 W, 10 A, DIN Rail

  • Mfr # PSG120E12SPC

  • Zoro # G116307816


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
12 V DC
Phase
Single
Output Power - Rated
120 W
Series
PSG
Overall Width
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG120E12SPC
Zoro #
G116307816
UPC #
786689787868
Country of Origin
India

Dimensions

Overall Width
1.69 in
Overall Depth
4.04 in
Overall Height
4.32 in

Details

Output Voltage - Nominal
12 V DC
Phase
Single
Output Power - Rated
120 W
Series
PSG
Output Power - Peak
120 W
Standards
CE, CSA, cUL Listed, cULus/UL 60950-1, EN Listed, German Safety, IEC, RoHS, UL 508
Output Voltage - Maximum
12 V DC
Housing Material
Plastic
Status Indicator
Green LED
Wire Connection Type
Screw Terminals
Input Frequency - Maximuim
60 Hz
IP Rating
IP20
Input Frequency - Minimum
50 Hz
Input Voltage
100 to 240V AC
Mounting
DIN Rail
Item
DC Power Supply
Current - Output
10 A

Description

DC Power Supply,12VDC,10.0A,50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.