Zoro Homepage
This item is Discontinued.
Eaton Dc Power Supply, 100 to 240 V AC, 12V DC, 60W, 5, Din Rail PSG60E12SM

Dc Power Supply, 100 to 240 V AC, 12V DC, 60W, 5, Din Rail (Discontinued)

  • Mfr # PSG60E12SM
  • Zoro # G8569477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG60E12SM
Zoro #
G8569477
UPC #
786685520933
Country of Origin
Thailand

Dimensions

Height
4.53 in
Width
1.26 in
Depth
4.76 in
Product Width
6 in
Product Height
6.5 in
Product Length/Depth
4.5 in
Overall Width
6 in
Overall Height
6.5 in
Overall Depth
4.5 in

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 60W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.53 in, Width 1.26 in, Depth 4.76 in, Series PSG, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 7.50, IP Rating IP20, Output Noise Less Than 50mV, Hold Up Time Greater Than 22 msec, Status Indicator LED/DC OK Signal, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.