Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Def Purpose Starter, Thermal, 110-120VAC

  • Mfr # B27CGC15AP24

  • Zoro # G910043484


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Overall Width
5.63 in
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Three Phase - 208V AC
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B27CGC15AP24
Zoro #
G910043484
UPC #
782116917082
Country of Origin
United States

Dimensions

Overall Width
5.63 in
Overall Depth
5.81 in
Overall Height
7.38 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Three Phase - 208V AC
Not Rated
Auxiliary Contact Form
1NO
Number of Auxillary Contacts
1
Terminal Connection Type
Screw Terminals
Current AC
15 A
Horsepower @ Three Phase - 240V AC
Not Rated
Auxiliary Contact Module Capacity
4
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
2 hp
Phase
Single
Locked Rotor Load
60 A @ 575V
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
3/4 hp
Coil Voltage
110-120V AC
Mounting Style
Bolt-On, Surface
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Series
B27
Horsepower @ Three Phase - 480V AC
Not Rated
NEMA Enclosure Rating
1
Model
Starter
Inductive Full Load
15 A IFL
Control Characteristics
Common control
Amperage Rating
15A
Product Name
Eaton definite purpose starter
Terminals
Screw/pressure plate
Overload Relay
0.16-0.24 FLA
Overload Range
0.16-0.24 A
Certifications
CSA Certified; UL Recognized
Coil
110-120 Vac, 50/60 Hz
Enclosure
NEMA type 1 enclosed

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.