Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Def Purpose Starter, Thermal, 208-240VAC

  • Mfr # B27CGC15B001

  • Zoro # G110042157


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
Not Rated
Coil Voltage
208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B27CGC15B001
Zoro #
G110042157
UPC #
782116917112
Country of Origin
United States

Dimensions

Overall Depth
5.81 in
Overall Width
5.63 in
Overall Height
7.38 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
Not Rated
Coil Voltage
208-240V AC
Includes Auxiliary Contacts
Yes
Auxiliary Contact Form
1NO
Mounting Style
Bolt-On, Surface
Horsepower @ Single Phase - 120V AC
3/4 hp
Auxiliary Contact Module Capacity
4
Series
B27
Horsepower @ Three Phase - 600V AC
Not Rated
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
Not Rated
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Locked Rotor Load
60 A @ 575V
Current AC
15 A
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
Phase
Single
Overload Protection Type
Thermal
Horsepower @ Three Phase - 240V AC
Not Rated
NEMA Enclosure Rating
1
Coil
208-240 Vac, 50/60 Hz
Certifications
UL Recognized; CSA Certified
Product Name
Eaton definite purpose starter
Inductive Full Load
15 A IFL
Overload Range
0.6-1 A
Overload Relay
0.6-1 FLA
Enclosure
NEMA type 1 enclosed
Terminals
Screw/pressure plate
Model
Starter
Amperage Rating
15A
Control Characteristics
Common control

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.