Zoro Homepage

Def Purpose Starter, Thermal, 208-240VAC

  • Mfr # B27CGC25B032

  • Zoro # G910041923


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Overall Depth
5.81 in
Horsepower @ Three Phase - 600V AC
Not Rated
NEMA Enclosure Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B27CGC25B032
Zoro #
G910041923
UPC #
782116917525
Country of Origin
United States

Dimensions

Overall Depth
5.81 in
Overall Height
10.17 in
Overall Width
5.63 in
Mounting Hole Distance - Height
8 in
Mounting Hole Distance - Width
4.5 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Horsepower @ Three Phase - 600V AC
Not Rated
NEMA Enclosure Rating
1
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Series
B27
Coil Voltage
208-240V AC
Auxiliary Contact Form
1NO
Number of Auxillary Contacts
1
Current AC
25 A
Horsepower @ Three Phase - 208V AC
Not Rated
Mounting Style
Bolt-On, Surface
Includes Auxiliary Contacts
Yes
Overload Protection Type
Thermal
Horsepower @ Single Phase - 240V AC
3 hp
Auxiliary Contact Module Capacity
4
Phase
Single
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
Not Rated
Locked Rotor Load
60 A @ 575V
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
Not Rated
Overload Range
24-32 A
Model
Starter
Inductive Full Load
25 A IFL
Terminals
Screw/pressure plate
Product Name
Eaton definite purpose starter
Coil
208-240 Vac, 50/60 Hz
Certifications
UL Recognized; CSA Certified
Control Characteristics
Common control
Amperage Rating
25A
Enclosure
NEMA type 1 enclosed
Overload Relay
24-32 FLA

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 208-240V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.