Zoro Homepage

Definite Purpose Contactor, 1 P, Non-Reversing, Screw

  • Mfr # C25ANB130H

  • Zoro # G614519247


product price: $23.15
/ea

Key Features

Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
Full Load Current - Inductive
30 A
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25ANB130H
Zoro #
G614519247
UPC #
78668511587
Country of Origin
China

Details

Item
Definite Purpose Contactor
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
Full Load Current - Inductive
30 A
Terminal Connection Type
Screw
Coil Voltage
277V AC
Series
C25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.