Definite Purpose Contactor, 110V-120V AC, 1 P, Non-Reversing, Quick Connect

  • Mfr # C25DNY153AL

  • Zoro # G216150404


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Number of Poles
1
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
Series
C25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNY153AL
Zoro #
G216150404
UPC #
786685119328
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Number of Poles
1
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
Series
C25

Description

110 to 120 VAC 50/60 Hz Coil, 52 A, 1NO-1NC, 1-Pole, Open, Non-Reversing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.