
Definite Purpose Contactor, 110V-130V DC, 3 P, Non-Reversing, 3 Phase, Screw
Mfr # XTCE185H22AD
Zoro # G714519406
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
110V-130V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE185H22AD
Zoro #
G714519406
UPC #
1508136320
Country of Origin
Romania
Details
Item
Definite Purpose Contactor
Coil Voltage
110V-130V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Full Load Current - Inductive
185 A
Series
XTCE
Description
150 HP 600 VAC 3-Phase, 110 to 130 VDC Coil, 185 A, 3-Pole, 2NO-2NC, IP00, 140 MM H-Frame, Screw Terminal, Full Voltage, Non-Reversing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.