
Definite Purpose Contactor, 120V AC, 4 P, Non-Reversing
Mfr # C25ENC430A
Zoro # G416128531
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Terminal Connection Type
Quick Connect & Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25ENC430A
Zoro #
G416128531
UPC #
-
Country of Origin
United States
Details
Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Terminal Connection Type
Quick Connect & Screw
Series
C25
Description
DP CONTACTOR 30 AMP OPEN 120V COIL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.