
Definite Purpose Contactor, 2 P, Non-Reversing, Quick Connect & Screw
Mfr # C25DND230B
Zoro # G914519343
product price: $49.35
/eaKey Features
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Terminal Connection Type
Quick Connect & Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25DND230B
Zoro #
G914519343
UPC #
661191106362
Country of Origin
China
Details
Item
Definite Purpose Contactor
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Terminal Connection Type
Quick Connect & Screw
Series
C25
Coil Voltage
208V-240V AC
Description
2P 30A CONTACTOR
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.