Zoro Homepage

Definite Purpose Contactor, 24V AC, 2 P, Non-Reversing, Quick Connect & Screw

  • Mfr # C25DND215T

  • Zoro # G114519235


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
20 A
Full Load Current - Inductive
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DND215T
Zoro #
G114519235
UPC #
782116300280
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
20 A
Full Load Current - Inductive
15 A
Terminal Connection Type
Quick Connect & Screw
Series
C25

Description

EATON DEFINITE PURPOSE CONTACTOR, QUICK, 15A, 24 VAC , 50/60 HZ, OPEN WITH METAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.