Shop EATON
See all product information
Create Account
Definite Purpose Contactor, 24V AC, 3 P, Non-Reversing, Box Lug & Quick Connect
- Mfr # C25DNF350T
- Zoro # G514519262
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V AC
Series
C25
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25DNF350T
- Zoro #
- G514519262
- UPC #
- 782116311996
- Country of Origin
- China
- Item
- Definite Purpose Contactor
- Coil Voltage
- 24V AC
- Series
- C25
- Number of Poles
- 3
- Reversing Capability
- Non-Reversing
- Full Load Current - Resistive
- 65 A
- Full Load Current - Inductive
- 50 A
- Terminal Connection Type
- Box Lug & Quick Connect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.