Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase, Screw

  • Mfr # XTCE009B10L

  • Zoro # G116150443


product price: $69.15
/ea

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Coil Voltage
440V-3800V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE009B10L
Zoro #
G116150443
UPC #
15082766911
Country of Origin
France

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Coil Voltage
440V-3800V AC
Series
XTCE
Full Load Current - Inductive
9A

Description

7-1/2 HP 575 VAC 3-Phase, 380 VAC 50 Hz/440 VAC 60 Hz Coil, 9 A, 3-Pole, 1NO, IP20, 45 MM B-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.