Zoro Homepage

Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase, Screw

  • Mfr # XTCE012B01D

  • Zoro # G814519306


product price: $61.95
/ea

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Coil Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE012B01D
Zoro #
G814519306
UPC #
1508154778
Country of Origin
Romania

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Coil Voltage
600V AC
Full Load Current - Inductive
12 A
Series
XTCE

Description

10 HP 460/575 VAC 3-Phase, 550 VAC 50 Hz/600 VAC 60 Hz Coil, 12 A, 3-Pole, 1NC, IP20, 45 MM B-Frame, Screw Terminal, Full Voltage, Non-Reversing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.