
Definite Purpose Contactor, 3 P, Non-Reversing, 3 Phase, Screw
Mfr # XTCE750N22A
Zoro # G216150367
product price: $1,359.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Series
XTCE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE750N22A
Zoro #
G216150367
UPC #
15082082226
Country of Origin
France
Details
Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Series
XTCE
Coil Voltage
110V-250V AC
Description
700 HP 575 VAC 3-Phase, 110 to 250 VAC 40 to 60 Hz/110 to 350 VDC Coil, 750 A, 3-Pole, 2NO-2NC, IP00, 250 MM N-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.