Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 3 P, Non-Reversing, Screw

  • Mfr # XTCE025C10L

  • Zoro # G216128526


product price: $171.80
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
440V-3800V AC
Full Load Current - Inductive
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE025C10L
Zoro #
G216128526
UPC #
78211648580
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
440V-3800V AC
Full Load Current - Inductive
25 A
Series
XTCE

Description

FVNR 25A FRAME C 1NO 380/50 440/60 COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.