Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 4 P, Non-Reversing, Screw

  • Mfr # XTCF032C10H

  • Zoro # G816150286


product price: $27.75
/ea

Key Features

Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
240V-277V AC
Full Load Current - Inductive
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCF032C10H
Zoro #
G816150286
UPC #
786685217109
Country of Origin
France

Details

Item
Definite Purpose Contactor
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Coil Voltage
240V-277V AC
Full Load Current - Inductive
32 A
Series
XTCF

Description

CONTACTOR 4P 32A FRAME C 240/50 277/60 COIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.