Zoro Homepage

Definite Purpose Contactor, 48V-60V DC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE040D00WD

  • Zoro # G014519083


product price: $62.65
/ea

Key Features

Coil Voltage
48V-60V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Series
XTCE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE040D00WD
Zoro #
G014519083
UPC #
78211648639
Country of Origin
Romania

Details

Item
Definite Purpose Contactor
Coil Voltage
48V-60V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Series
XTCE
Full Load Current - Inductive
40 A

Description

EATON XT IEC CONTACTOR, 40A, 48-60 VDC, 0NO-0NC, 40A, FRAME D, 55 MM, 3, 5, 7.5/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.