
Definite Purpose Contactor, 48V DC, 2 P, Non-Reversing
Mfr # C25DNA2401W
Zoro # G214519371
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25DNA2401W
Zoro #
G214519371
UPC #
782116304479
Country of Origin
China
Details
Item
Definite Purpose Contactor
Coil Voltage
48V DC
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Terminal Connection Type
Screw
Series
C25
Description
EATON DEFINITE PURPOSE CONTACTOR, MOUNTING PLATE, QUICK, 24 VDC, OPEN WITH METAL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.