Zoro Homepage

DEFINITE PURPOSE CONTACTOR, QUICK, 40A, 24 VAC, 50/60 HZ, OPEN WITH METAL

  • Mfr # C25CNF130A

  • Zoro # G112920132


product price: $74.19
/ea

Key Features

Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Coil Voltage
110V-120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25CNF130A
Zoro #
G112920132
UPC #
786685115627
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Coil Voltage
110V-120V AC
Terminal Connection Type
Box Lug & Quick Connect
Series
C25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.